Shop All Forklift Accessories
Global Industrial
5inW x 72inL Forklift Fork Tine Extension
Mfr # 774114
Zoro # G808826021
product price: $423.99
/pr
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Assembled Yes
- Weight 124 (Pair)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 774114
- Zoro # G808826021
- UPC # 707022006965
- Country of Origin China
- Category Forklift Accessories
Details
Material | Steel |
Color | Yellow |
Assembled | Yes |
Weight | 124 (Pair) |
Description
Heavy duty steel construction with welded safety heel restraint. Fork extensions affect truck capacity. Refer to your lift truck manufacturer for a derated capacity. Durable powder coat Safety Yellow finish. 2 maximum fork thickness. Sold in pairs.Note:
- Extension width is 1-1/8 greater than fork widthOSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachmentsFork extensions may not exceed fork length by more than 50%
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE1/4 1/2TON (T9640435)
- GENIE Wheel and Tire Assembly, GR (57998GT)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 15 ft. (711581GRA)
- GLOBAL INDUSTRIAL Twin Cylinder Hand Truck, 500 Lb. Capacity, For 9-1/4 Diameter Cylinders (989001)
- GLOBAL INDUSTRIAL LED Forklift Safety Warning Light With Arc Beam Pattern (989033)
- GLOBAL INDUSTRIAL UniversalErgonomic Forklift Seat with Suspension & Adjustable Curved Back (293277)
- GLOBAL INDUSTRIAL Fork Extension Storage Rack, 46L x 40W x 54H (989050)
- GLOBAL INDUSTRIAL 4inW x 72inL Forklift Fork Tine Extension (774106)
- GLOBAL INDUSTRIAL Forklift & Hoist Bulk Bag Lifter, 4000 Lbs. Capacity (989046)
- GLOBAL INDUSTRIAL Forklift Anti-Blind Spot Mirror w/ Magnetic Mount, 9L (800497)
- GLOBAL INDUSTRIAL Double Fork Forklift Hook Attachment, Swivel Hook, 4000 Lb. Cap. (988985)
- Global Industrial Lifting Trucks