Shop All Forklift Accessories
Global Industrial
5inW x 60inL Forklift Fork Tine Extension
Mfr # 774110
Zoro # G908826105
product price: $397.99
/pr
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Assembled Yes
- Weight 99 (Pair)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 774110
- Zoro # G908826105
- UPC # 707022006958
- Country of Origin China
- Category Forklift Accessories
Details
Material | Steel |
Color | Yellow |
Assembled | Yes |
Weight | 99 (Pair) |
Description
Heavy duty steel construction with welded safety heel restraint. Fork extensions affect truck capacity. Refer to your lift truck manufacturer for a derated capacity. Durable powder coat Safety Yellow finish. 2 maximum fork thickness. Sold in pairs.Note:
- Extension width is 1-1/8 greater than fork widthOSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachmentsFork extensions may not exceed fork length by more than 50%
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-050-03-56-)
- KELLEY Safety Leg Actuators, Wire Form Roller L (KMF2501)
- PEERLESS CHAIN MLF 1.5X5.9X10.5 PC BLUE, 8810034 (8810034)
- AZTEC LIFTING HARDWARE Turnbuckle Eye End 1/2 For 6 TB CS HDG (RHE126)
- GLOBAL INDUSTRIAL Shorty Non-Telescoping Forklift Jib Boom Crane, 50-5/8inL, 4000 Lbs. Capacity (989044)
- GLOBAL INDUSTRIAL 6inW x 72inL Forklift Fork Tine Extension (774122)
- GLOBAL INDUSTRIAL Forklift Reverse Alarm, 107 dB, 10-80V (800506)
- GLOBAL INDUSTRIAL ForkliftableMobile Cylinder Storage Caddy, 8 Cylinders Capacity (270219C)
- GLOBAL INDUSTRIAL Forklift Blue Arrow Light (800505)
- GLOBAL INDUSTRIAL Forklift Blue Arrow Light with Flash (800504)
- ABRAMS Heavy Duty Commercial Grade Back-Up Alarm - 102 Decibel - 12-80 Volt (BAU-102)
- Global Industrial Forklifts & Attachments