Shop All Crowd Control Post & Ropes
Global Industrial
59L Red Velour Rope With Ends For Portable Gold Post
Mfr # 269385RD
Zoro # G608620355
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Velour
- Overall Length 5 in
- Rope Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269385RD
- Zoro # G608620355
- UPC # 707022115025
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 5 in |
Details
Post Material | Velour |
Rope Color | Red |
Description
Belts are 59L and include gold plated stainless steel ends for easy connection to post sold separately. Plush, stain resistant Velour rope.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710R)
- HY-KO 4In Black Plastic Number 5, 10PK (A10295)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1235YB)
- VISUAL WORKPLACE Slip Resistant Floor Tape, 2"x 60 ft., Red (25-700-2060-623)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Safety Orange (708552SO)
- GLOBAL INDUSTRIAL Portable Reflective Delineator Post with Hexagonal Base, 49inH, Orange (670682)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Hexagonal (670607)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Yellow Powder Coated Steel, 102L x 40H (652835)
- GLOBAL INDUSTRIAL Vinyl Braided Rope 59 With Ends For Portable Gold Post, Red (269386RD)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 1-1/2x50'L, Safety Pink (954112SP)
- BANNER STAKES PLUS Barrier Set X2, Yellow "Caution" (PL4282)
- Global Industrial Crowd Control