Shop All Bicycle Racks
Global Industrial
59-3/4L Grid Bike Rack, Double Sided, Powder Coated Steel, 10-Bike Capacity
Mfr # 652772
Zoro # G808620704
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59-3/4 in
- Width 38 in
- Height 29-1/4 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652772
- Zoro # G808620704
- UPC # 707022016001
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 59-3/4 in |
Width | 38 in |
Height | 29-1/4 in |
Details
Color | Gray |
Material | Steel |
Finish | Powder coated |
Type | Double Sided Bike Rack |
Description
Durable tubular steel framePowder coated steel finish Ideal for outdoor applications Protective end caps for safety10 bike capacity Holds bikes in upright position Accommodates bicycles on either side Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Visual Bird Repellers, Prowler Owl (OWL)
- LOGO BRANDS TX A&M Quad Chair (219-13Q)
- MTD Sleeve-Oil Drain (731-1682A)
- ALLEN CO 46 in. Durango Rifle Case, Black/Tan (604-46)
- GLOBAL INDUSTRIAL Deluxe Wave Bike Rack, 9-Bike Capacity, Flange Mount, Gray (670354GY)
- GLOBAL INDUSTRIAL Wave Bike Rack, Green, Below Ground Mount, 7-Bike Capacity (652778GGN)
- GLOBAL INDUSTRIAL Wave Bike Rack, Green, Free Standing, 7-Bike Capacity (652778FGN)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Ground Mount, 9-Bike (652779G)
- GLOBAL INDUSTRIAL 70L Single Sided Bicycle Parking Rack, Adjustable, 5-Bike Capacity (708150)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 9-Bike (652779F)
- RAXGO Adjustable Bike Rack, Freestanding Vertical Mount Bike Rack Garage Storage (RGFSBR1)
- Global Industrial Bicycle Racks