Shop All Ceiling Fans
Global Industrial
56 Industrial Ceiling Fan, 4 Speed, 8350 CFM, 120V, White
Mfr # 293103
Zoro # G208641118
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled or Overall Height 13-5/8
- Fan Blade Color White
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 293103
- Zoro # G208641118
- UPC # 707022464666
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 13-5/8 |
Details
Fan Blade Color | White |
Voltage | 120 |
Description
Provide cool air circulation from above with the Global Industrial 56 Industrial Ceiling Fan. Ideal for warehouses, workshops, and office spaces. This industrial fan is designed to operate at 4 different speeds, offering degrees of low to high circulation depending on how much air force your environment needs. Permanently scaled ball bearing motor provides up to 8350 CFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Register Floor 4X10In Wht (RG1292)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4BASE)
- PERFECT AIRE 12000 BTU Window Air Conditioner w/Heat w/Remote (3PACH12000)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2HYW8)
- GLOBAL INDUSTRIAL 72 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293047)
- GLOBAL INDUSTRIAL 30in Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 8,400 CFM, 3/10 HP (293059)
- GLOBAL INDUSTRIAL 12ft HVLS Ceiling Fan, BLDC Motor, 165600 CFM, 208/240V (293042)
- GLOBAL INDUSTRIAL 60 Industrial Ceiling Fan, 4 Speed, 9150 CFM, 120V, White (293104)
- GLOBAL INDUSTRIAL 96 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293048)
- GLOBAL INDUSTRIAL 16ft HVLS Ceiling Fan, BLDC Motor, 199680 CFM, 208/240V (293044)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59217)
- Global Industrial Ceiling Fans & Accessories