Shop All Drum Covers, Liners & Inserts
Global Industrial
55 Gallon Drum Liner 8 Mil 38 x 53
Mfr # 125010
Zoro # G708662996
product price: $11.65
/ea
Sold in multiples of 50 for $582.50
$582.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Clear
- Drum Cover Material Plastic
- Length 53 in
- Width 38 in
- Height 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 125010
- Zoro # G708662996
- UPC # 707022355278
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Length | 53 in |
Width | 38 in |
Height | 53 in |
Details
Drum Cover Color | Clear |
Drum Cover Material | Plastic |
Item | Smooth Walls |
Description
Reuse steel containers immediately; no need to clean or recondition Low density, leak-proof polyethylene is FDA approved. Economical form-fit Liner is 8 mil thick and 53 high with snug fitting round bottom. Fold over the outside of the drum or tie at the top to help prevent contents from leaking. Smooth Wall maximizes recovery of contents from new drums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FURNITURE CLASSICS Gun Display Cabinet, Keyed Lock, 113 lbs, 12 Long Guns (898)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 34"H, Chrome (2HGE6)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367230-95)
- AZAR DISPLAYS 7.5"W x 7.5"D x 7.5"H Riser Display, PK4 (515318)
- GLOBAL INDUSTRIAL 55 Gallon Drum Liner 4 Mil 38 x 53 (237882)
- BASCO Snap-Over LDPE Bucket Insert - Anti-Static ext. dia. 11.25" x 13" H, 50PK (DRM1901)
- ZORO SELECT Drum Liner, Round Head, 53inH, 10 mil, PK50 (35KT82)
- PIG Drum Lid, 26-3/4" Outside dia., Black (DRM1065-BK)
- ENPAC Funnel Cover, Injection Molded, 26inDia (3040-YE)
- PIG PIG Latching Drum Lid, Black (DRM821-BK)
- IRIS USA Storage Box, Stack and Pull, 53.65Qt, PK6 (100245)
- Global Industrial Drum Covers, Liners & Inserts