Shop All Drum Covers, Liners & Inserts
Global Industrial
55 Gallon Drum Liner 4 Mil 38 x 53
Mfr # 237882
Zoro # G408662999
product price: $5.95
/ea
Sold in multiples of 100 for $595.00
$595.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Clear
- Drum Cover Material Plastic
- Height 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 237882
- Zoro # G408662999
- UPC # 707022462785
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 53 in |
Details
Drum Cover Color | Clear |
Drum Cover Material | Plastic |
Description
Reuse steel containers immediately; no need to clean or recondition Low density, leak-proof polyethylene is FDA approved. Economical form-fit Liner is 4 mil thick and 53 high with snug fitting round bottom. Fold over outside of drum or tie at top to help prevent contents leaking. Smooth Wall maximizes recovery of contents from new drums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC RACK SHELF, 10in DEEP SINGLE, 2 RMS (ICCMSRSF10)
- AKRO-MILS Plastic Divider, Black, 8 3/8 in L, 8 3/8 in W, 4 3/8 in H, 6 PK (41480)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, White (THP20W)
- QUANTUM STORAGE SYSTEMS Bench Rack (QBR-2721-220-24YL)
- GLOBAL INDUSTRIAL 5 Gallon Drum Insert Smooth 15 Mil Thick (125002)
- GLOBAL INDUSTRIAL 55 Gallon Drum Insert Smooth 15 Mil Thick (125008)
- ZORO SELECT Drum Cover, 1.5mm, w/Lining & Fittings (P2215LKITT234)
- PIG Drum Lid, 26-3/4" Outside dia., Black (DRM1065-BK)
- ZORO SELECT Beige High Density Polyethylene, Pail Liner (2-PL-250)
- PIG Fast Latching Drum Lid, Red, Steel, 30 gal (DRM2072-RD)
- ZORO SELECT Drum Liner, 85 gal, 6 mil, Natural, PK40 (G427206F)
- Global Industrial Drum Covers, Liners & Inserts