Shop All Drum Covers, Liners & Inserts
Global Industrial
55 Gallon Drum Insert Smooth 15 Mil Thick
Mfr # 125008
Zoro # G508610579
product price: $26.89
/ea
Sold in multiples of 20 for $537.80
$537.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Clear
- Drum Cover Material Plastic
- Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 125008
- Zoro # G508610579
- UPC # 707022355285
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 34 in |
Details
Drum Cover Color | Clear |
Drum Cover Material | Plastic |
Description
Reuse steel containers immediately; no need to clean or recondition Low density, leak-proof polyethylene is FDA approved. Seamless Inserts are 15 mil thick and ideal for mixing and pumping applications. Contoured lip helps prevent leakage between insert and drum wall. Smooth Wall maximizes recovery of contents from new drums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Closet Rod, Length 48-72 In. (PB0022-48/72)
- 80/20 Economy Drop-In T-Nut M6 (13182)
- KRUEGER Therma Level Gauge, 23"D, 10.5"Extn, 2"NPT (H-2-23-10.5)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX10)
- GLOBAL INDUSTRIAL 55 Gallon Drum Liner 4 Mil 38 x 53 (237882)
- VESTIL Galvanized Closed Head Drum Cover, 23-13/16" Inside Diameter (DC-235)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G5515-34-25-G4)
- PIG Accordion Snap-Over Drum Insert ext. dia. 22.5" x 34.5" H, 20PK (GEN302)
- ZORO SELECT Drum Insert, 30 gal, 15 mil, Clear, PK25 (3015)
- PLASTIC PACKAGING White Lid Plate100PK (LNF10)
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- Global Industrial Drum Covers, Liners & Inserts