Shop All File Cabinets
Global Industrial
54W Flat File Cabinet, 5 Drawer, Putty
Mfr # 506827PY
Zoro # G408620241
product price: $1,129.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,129.99
Free 30-Day Returns
Key Features
- Height 16 in
- Material Steel
- Overall Depth 41-3/8
- Width 53-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 506827PY
- Zoro # G408620241
- UPC # 707022081764
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 16 in |
Overall Depth | 41-3/8 |
Width | 53-3/4 in |
Details
Color | Putty |
Material | Steel |
Description
Blueprint / Flat File Drawer fronts have double panel construction with chrome-plated drawer pulls and convenient label holders. Sturdy steel construction with internal channel reinforcements permits blueprint flat file stacking. Chip and scratch resistant furniture grade finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.37", Laminate Top, Grey (XU-A48-RND-GY-T-A-CAS-GG)
- LIVABLISS Alanya ALY-2300 Machine Washable Area Rug (ALY2300-2773)
- MONARCH Lulworth T-180 Standard Pillowcases , 12PK (T180-4236)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 4 Drawer, Putty (252470PY)
- GLOBAL INDUSTRIAL Overhead Cabinet, 60W, Black (240278)
- GLOBAL INDUSTRIAL 30W Premium Lateral File Cabinet, 4 Drawer, Black (252467BK)
- GLOBAL INDUSTRIAL Overhead Cabinet, 36W, Black (240276)
- GLOBAL INDUSTRIAL 41W Flat File Cabinet, 5 Drawer, Putty (506825PY)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Putty (252469PY)
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H795.L.S)
- Global Industrial File Cabinets