Shop All Window & Wall Air Conditioners
Global Industrial
5000 BTU Window Air Conditioner, Cool Only, 115V
Mfr # 293067
Zoro # G109145968
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Width 16 in
- Height 15-1/4 in
- Includes Window Kit
- Depth 12-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293067
- Zoro # G109145968
- UPC # 707022456609
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 16 in |
Height | 15-1/4 in |
Depth | 12-1/2 in |
Details
Voltage | 115 |
Includes | Window Kit |
Color | White |
Weight | 37.26 |
Description
Compact 5,000 BTU window air conditioner cools a room up to 150 square feet. Unit includes window installation kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Industrial Vacuum Oil for NRD16T/24M/30M (NPO68)
- SUPURR-FLEX DUCT SUPURR-FLX 6""X25' (FUL0625)
- FIREYE Programmer Module, 10 STFI Select Purge (MEP564)
- L.B. WHITE Ignitor (573196)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 24-3/16 in W. (292855)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 23-1/2 in W. (293133)
- GLOBAL INDUSTRIAL 10,000 BTU Wall Air Conditioner, Cool Only, Wifi Enabled, 115V (293070)
- GLOBAL INDUSTRIAL 208 / 230, Cool Only BtuH, 24-3/16 in W. (292857)
- GLOBAL INDUSTRIAL Window Air Conditioner with Heat, 18000 BTU Cool, 208/230V (293079)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 24-3/16 in W. (292856)
- KOLDFRONT 8000 BTU 115V Window Air Conditioner with Dehumidifier and Remote Control (WAC8003WCO)
- Global Industrial Window & Wall Air Conditioners