Shop All Modular Drawer Cabinets
Global Industrial
50 Drawer Cabinet, Steel, 36x9x17-3/4
Mfr # 986103
Zoro # G608612886
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 36
- Height of Cabinet 17-3/4
- Color Gray
- Drawer Depth 9
- Material - Cabinets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 986103
- Zoro # G608612886
- UPC # 707022114998
- Country of Origin China
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 36 |
Height of Cabinet | 17-3/4 |
Drawer Depth | 9 |
Details
Color | Gray |
Material - Cabinets | Steel |
Type | Drawer Cabinet |
Assembly | Not Required |
Description
Fully assembled...ready for instant use. Welded steel construction. Smooth gliding 3W x 8D x 2-1/2H drawers with drawer stops...prevents accidental pull-out. Sturdy drawer pull with label holder and labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Freestanding Plastic Shelving Unit, Open Style, 18 in D, 36 in W, 73 3/4 in H, 5 Shelves, Dark Gray (PLA9618SB)
- 80/20 Lng Sgl Unibear Asy 40S On 40-4040X160mm (40-6873)
- PLANO Adjustable Compartment Box with 1 to 4 compartments, Plastic, 3" H x 8.88 in W (374110)
- HUSKY Teardrop Step Beam, 16ga, 4-3/4"H, 2-1/2"D (IBX48120)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- GLOBAL INDUSTRIAL Modular 7 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493360BK)
- GLOBAL INDUSTRIAL Modular 3 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493340BK)
- GLOBAL INDUSTRIAL Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30inWx27inDx37inH, Blue (298447BL)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- GLOBAL INDUSTRIAL Modular 14 Drawer Cabinet with Lock, w/o Dividers, 36Wx24Dx57H Black (298451BK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- Global Industrial Modular Drawer Cabinets