Shop All Drip Diverters
Global Industrial
5' x 5' Leak Diverter - Yellow
Mfr # 641175
Zoro # G808620483
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Material Pvc
- Diverter Color Yellow
- Leak Diverter Width 5
- Leak Diverter Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641175
- Zoro # G808620483
- UPC # 707022343060
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 5 |
Leak Diverter Length | 5 |
Details
Diverter Material | Pvc |
Diverter Color | Yellow |
Item | Roof Leak Diverter |
Description
Large vinyl coated fabric catches leaks and channels them to a standard hose hook-up. A garden hose not included can then be directed to the proper drainage point. Lightweight material is flame retardant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, S, PR (11-3285-60-S)
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 12 1/2 in Outside Diameter (UI50FS)
- KLEIN TOOLS Professional Safety Glasses, Full-Frame, Indoor/Outdoor Lens (60537)
- AEROSOCK Replacement Windsock, Red/Orange, 60" L (ASX1860)
- PIG Pipe Leak Diverter, Gray, 2 lb. (TLS248-GY)
- PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-TR)
- ZORO SELECT Tarpaulin, Drainage, CutSize10x10Ft (3ZRU4)
- PIG Rectangular Roof Leak Diverter, 2.27 lb. (TLS672-CL)
- PIG Cinchable Pipe Leak Diverter, 1 lb. (TLS182)
- TARPS NOW 7' X 20' Drain Tarps / Leak Diverters (DTP12WB-0720)
- PIG Trough Style Roof Leak Diverter, 9 lb. (TLS561-TR)
- Global Industrial Spill Control Supplies