Shop All General Purpose Metal Shelving
Global Industrial
5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 63H
Mfr # B2335407
Zoro # G608596568
Free Shipping & Returns
$1,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 63 in
- Overall Width 48 in
- Overall Depth 24
- Shelving Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2335407
- Zoro # G608596568
- UPC # 707022415774
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 63 in |
Overall Width | 48 in |
Overall Depth | 24 |
Details
Shelving Type | Starter Unit |
Shelving Frame Material | Steel |
Finish | Stainless Steel |
Assembled/Unassembled | Unassembled |
Color | Stainless Steel |
Description
. Solid Stainless Steel Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 5 solid stainless steel shelves and plastic snap on sleeves to secure shelves to posts. 304 Stainless Steel. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 18x72 (1872CH)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (1448BC)
- SIMPSON STRONG-TIE 25.5 in. H X 1.75 in. W 22 Ga. Galvanized Steel Truss Spacer (TSBR2-24)
- PAKE HANDLING TOOLS Tilting Workstand, 150 lb. Cap, 22" x 21", 28" to 38" Height (PAKWS01)
- GLOBAL INDUSTRIAL Steel Upper Shelf, 96inW x 12inD, Blue (249195BL)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 24D x 60H, 4 Shelves, No Deck (790CP19)
- GLOBAL INDUSTRIAL 5 Shelf, 18 Ga Closed Steel Shelving, Starter, 36inW x 24inD x 85inH, Gray (236720)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 18inD x 72inH, Gray (236603)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 18D x 96H, 5 Shelves, No Deck (790CP36)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 48inW x 24inD x 96inH, Gray (236645)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- Global Industrial General Purpose Metal Shelving