Shop All General Purpose Metal Shelving
Global Industrial
5 Tier Solid Stainless Steel Shelving Add-On Unit, 48W x 24D x 86H
Mfr # B2335483
Zoro # G608596520
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2335483
- Zoro # G608596520
- UPC # 707022416535
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Description
. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and joiner clamps to join units. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. 304 Stainless Steel. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 5 shelves, 2 posts, snap-on sleeves and joiner clamps to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035GY)
- DEWALT Industrial Storage Rack, 24 in D, 77 in W, 3 Shelves, Yellow (DXST10000)
- ORBIS Straight Wall Container, Green, Plastic, 12 in L, 15 in W, 7 1/2 in H, 0.48 cu ft Volume Capacity (NSO1215-7 GREEN)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3288-2A-PT)
- GLOBAL INDUSTRIAL Additional Shelf With Laminated Deck 96W x 36H, Gray (B2297961)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 18D x 96H, 5 Shelves, No Deck (790CP36)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 96inH, Gray (236646)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 18inD x 72inH, Gray (236603)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 96H, 6 Shelves, No Deck (790CP31)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 48inW x 24inD x 96inH, Gray (236645)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3624-5HG)
- Global Industrial General Purpose Metal Shelving