Shop All Wire Shelf Units
Global Industrial
5 Tier Black Epoxy Wire Shelving Starter Unit, 72W x 24D x 63H
Mfr # B2335635
Zoro # G908592963
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 24 in
- Height 63 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2335635
- Zoro # G908592963
- UPC # 707022418058
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Black |
Finish | Black Epoxy |
Description
. Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 Posts, 5 Shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Replacement Blade for Heavy Duty Drum Deheader, DDH-P202 (440014)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx18"D (VTTR-1860)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 10-7/8 in L, Blue, 8 PK (K-QUS230BL-8)
- SENTRY SAFE 3.4 cu ft, 169 lbs, ETL Verified 1/2 Hour/1400°F Fire Rating (EF3428E)
- GLOBAL INDUSTRIAL Chrome Corner Shelf - 18 (ST18C)
- GLOBAL INDUSTRIAL Nexel 48W x 24D x 63H Nylon Cover, Blue (188376BL)
- GLOBAL INDUSTRIAL Nexel 3 Tier Wire Shelving Starter Unit, Poly-Green, 48W x 12D x 34H (B3050202)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 21D X 63H (21426EP)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 72W X 21D X 63H (21726EP)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 60"W, Silver (2460S)
- TECHNIBILT SHELVING SYSTEMS Starter Unit, 4 Shelv, Blk Fnsh, 36x36x78 (BCR367S)
- Global Industrial Wire Shelving