Shop All General Purpose Metal Shelving
Global Industrial
5 Shelf, 20 Ga Open Steel Shelving Unit, 36inW x 30inD x 73inH, Gray
Mfr # 234076A
Zoro # G911865641
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 234076A
- Zoro # G911865641
- Country of Origin China
- Category General Purpose Metal Shelving
Description
Completely adaptable...adjustable with X-shaped anti-sway braces that provide more support on uneven floors than regular lateral braces and increases rigidity, unlike other racks. Braces cover perimeter of rack instead of aligning at just one point. Customized to your special needs at no extra cost. Quickly assembled. These heavy-duty steel shelving units have been engineered to adapt to your storage requirements. Ideal for stockroom, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box beam reinforced front and rear edges for greater load capacity. Shelves are easily adjustable on 1in centers. Rib-reinforced 14-gauge 1in x 2in steel posts. Phosphatized to prevent corrosion and give maximum paint adhesion. Finished in long lasting gray baked-on enamel. See Right for extra shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKUP Box Locker, 12 in W, 18 in D, 82 in H, (1) Wide, (6) Openings, Gray (LUPE-1W6T-PC1S-02-31-A)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241407CR-1)
- WISCONSIN BENCH Global Industrial„¢ ADA Locker Room Bench Top, Hardwood, 48"W x 24"D x 1-1/4"Thick (LBS 24X48 (ADA))
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S1795)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 18inD x 72inH, Gray (236603)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 74H (B2335398)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 84H, 7 Shelves, No Deck (790CP16)
- GLOBAL INDUSTRIAL 6 Shelf, Open Steel Shelving Unit, 36inW x 18inD x 39inH, Gray (239601)
- GLOBAL INDUSTRIAL Steel Upper Shelf, 96inW x 12inD, Blue (249195BL)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 36W x 24D x 96H, 5 Shelves, No Deck (790CP32)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8039SX)
- Global Industrial General Purpose Metal Shelving