Shop All General Purpose Metal Shelving
Global Industrial
5 Shelf, 20 Ga Closed Steel Shelving, Starter, 36inW x 12inD x 73inH, Gray
Mfr # 236064A
Zoro # G911863821
product price: $244.89
/ea
Free Shipping & Returns
$244.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 236064A
- Zoro # G911863821
- UPC # 707022007931
- Country of Origin China
- Category General Purpose Metal Shelving
Description
Steel Shelving 20 Ga 36inWx12inDx73inH Closed Clip Style 5 Shelf Starter - 236064A. Starter Unit Roll-formed, ribbed steel shelves have box beam reinforced edges to provide increased load capacities. Quad clip safely secures shelves to uprights while allowing easy adjustment on 1in centers. Heavy duty 14 gauge steel uprights support shelves. Closed side and back panels retain loads. Gray baked enamel with anticorrosion undercoat last for years. This Starter Unit includes 4 uprights, 5 shelves, 4 quad clips per shelf, 1 back and 2 side panels plus all required nuts and bolts. See Right for extra shelves. All panels shipped in 2 or 3 pieces to save on shipping costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Add On Hook 12", Silver, 96PK (SW/H12)
- ZORO SELECT Open Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1602)
- HOLLAENDER 1 1/4 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.68 in Dia. (5E-7)
- TENNSCO Electrical Shelf Riser, 72x10-1/2x12, Gray (RE-1072 MED GREY)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 24D x 60H, 4 Shelves, No Deck (790CP19)
- GLOBAL INDUSTRIAL Steel Shelving, Total 72 4inH Plastic Shelf Bins Blue, 36x18x72-13 Shelves (603446BL)
- GLOBAL INDUSTRIAL Stainless Steel Solid Shelving, 48W x 24D x 74H (235365)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 74H (B2335398)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 18D x 96H, 5 Shelves, No Deck (790CP36)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 84H, 5 Shelves, No Deck (790CP2)
- ALERA Wire Shelving Kit, 36wx18dx72h, 5-Shelf (SW653618SR)
- Global Industrial General Purpose Metal Shelving