Shop All General Purpose Metal Shelving
Global Industrial
5 Shelf, 20 Ga Closed Steel Shelving, Add On, 48inW x 30inD x 85inH, Gray
Mfr # 236235A
Zoro # G911864040
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 236235A
- Zoro # G911864040
- UPC # 707022008082
- Country of Origin China
- Category General Purpose Metal Shelving
Description
Roll-formed, ribbed steel shelves have box beam reinforced edges to provide increased load capacities. Quad clip safely secures shelves to uprights while allowing easy adjustment on 1in centers. Heavy duty 14 gauge steel uprights support shelves. Closed side and back panels retain loads. Gray baked enamel with anticorrosion undercoat last for years. This Add-On Unit includes 4 uprights, 5 shelves, 4 quad clips per shelf, 1 back and 1 side panels plus all required nuts and bolts. See Right for extra shelves. All panels shipped in 2 or 3 pieces to save on shipping costs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Access Hole Drill, 5.1mm Diameter (25-6115)
- RUBBERMAID COMMERCIAL Storage Tote with Snap Lid, Gray, Plastic, 27 7/8 in L, 17 4/5 in W, 15 1/8 in H (FG9S3100GRAY)
- SUPERIOR TOOL Wrench, P.O. Plug (3930)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 23 5/8 in L, Red (QSB206RD)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 36W x 24D x 96H, 5 Shelves, No Deck (790CP32)
- GLOBAL INDUSTRIAL Stainless Steel Solid Shelving, 48W x 24D x 74H (235365)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 84H, 5 Shelves, No Deck (790CP2)
- GLOBAL INDUSTRIAL 3 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 39inH, Gray (968605)
- GLOBAL INDUSTRIAL Steel Upper Shelf, 96inW x 12inD, Blue (249195BL)
- GLOBAL INDUSTRIAL Additional Shelf With Laminated Deck 96W x 36H, Gray (B2297961)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- Global Industrial General Purpose Metal Shelving