Shop All General Purpose Metal Shelving
Global Industrial
5 Shelf, 18 Ga Closed Steel Shelving Unit, Starter, 48inW x 18inD x 97inH, Gray
Mfr # 796397
Zoro # G011892257
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 796397
- Zoro # G011892257
- Country of Origin China
- Category General Purpose Metal Shelving
Description
Global Steel Shelving 18 Ga 48in Wx24in Dx97in H Closed Clip 5 Shelves Starter . Made of steel with an anti-corrosion gray baked enamel undercoat for long lasting durability. Roll-formed, ribbed steel shelves with box beam reinforced edges provide increased load capacities. Quad clip safely secures shelves to uprights allowing easy adjustment on 1in centers. Heavy duty 14 gauge steel uprights support shelves. Closed side and back panels retain loads. Includes 4 uprights, 5 shelves, 4 quad clips per shelf, 1 back and 2 side panels plus all required nuts and bolts. Starter Unit shelf quantity is 5. Shelf capacity is 550. Width is 48in. Depth is 24in. Height is 97in. Additional Starter Units, Add-On Shelving and Additional Shelves are available. All panels shipped in 2 or 3 pieces to save on shipping costs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 6-5/8, 23-5/8 (QTB304WT)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- PLANO Freestanding Plastic Shelving Unit, Open Style, 14 in D, 22 in W, 48 in H, 4 Shelves, White (PLA9177SB)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- GLOBAL INDUSTRIAL Steel Shelving, Total 72 4inH Plastic Shelf Bins Blue, 36x18x72-13 Shelves (603446BL)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 18D x 96H, 5 Shelves, No Deck (790CP36)
- GLOBAL INDUSTRIAL Stainless Steel Solid Shelving, 48W x 24D x 74H (235365)
- GLOBAL INDUSTRIAL Steel Upper Shelf, 96inW x 12inD, Blue (249195BL)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 48inW x 24inD x 96inH, Gray (236645)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 24inD x 72inH, Gray (236610)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59701)
- Global Industrial General Purpose Metal Shelving