Shop All General Purpose Metal Shelving
Global Industrial
5 Shelf, 18 Ga Closed Steel Shelving Unit, Starter, 36inW x 12inD x 97inH, Gray
Mfr # 796392
Zoro # G811892327
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 796392
- Zoro # G811892327
- Country of Origin China
- Category General Purpose Metal Shelving
Description
Global Steel Shelving 18 Ga 36inW x12inD x 97inH Closed Clip 5 Shelves Starter . Made of steel with an anti-corrosion gray baked enamel undercoat for long lasting durability. Roll-formed, ribbed steel shelves with box beam reinforced edges provide increased load capacities. Quad clip safely secures shelves to uprights allowing easy adjustment on 1in centers. Heavy duty 14 gauge steel uprights support shelves. Closed side and back panels retain loads. Includes 4 uprights, 5 shelves, 4 quad clips per shelf, 1 back and 2 side panels plus all required nuts and bolts. Starter Unit shelf quantity is 5. Shelf capacity is 725. Width is 36in. Depth is 12in. Height is 97in. Additional Starter Units, Add-On Shelving and Additional Shelves are available. All panels shipped in 2 or 3 pieces to save on shipping costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Closet Pole, Length 72 In. (0015-6CH)
- LOWELL Plexiglass Door 24U (LFD-24P)
- WIRE CRAFTERS WireCrafters RapidGuard II - Run Post, 6 3/4" H (RTRP6)
- HONEY-CAN-DO Tubular Hanger, PK15 (HNG-01195)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 84H, 5 Shelves, No Deck (790CP2)
- GLOBAL INDUSTRIAL Steel Upper Shelf, 96inW x 12inD, Blue (249195BL)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 86H (B2335399)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 24inD x 72inH, Gray (236610)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 24D x 60H, 4 Shelves, No Deck (790CP19)
- GLOBAL INDUSTRIAL Stainless Steel Solid Shelving, 48W x 24D x 74H (235365)
- DURASHELF Vented Shelf 36" W x 16" D (S3616)
- Global Industrial General Purpose Metal Shelving