Shop All Cable Protectors
Global Industrial
5-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow
Mfr # 670622
Zoro # G308610526
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber/Plastic
- Color Yellow
- Channel Height 2
- Length 35-7/16 in
- Width 19-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670622
- Zoro # G308610526
- UPC # 707022482400
- Country of Origin China
- Category Cable Protectors
Dimensions
Channel Height | 2 |
Length | 35-7/16 in |
Width | 19-11/16 in |
Details
Material | Rubber/Plastic |
Color | Yellow |
Description
The Global Industrial; 5-Channel Heavy-Duty Cable Protector offers simple protection for wires, cables, or hose lines in high-traffic facilities. Use it on level surfaces in warehouses and large storerooms, and storehouse areas where heavy-loaded pallet jack trucks, forklifts, and similar vehicles navigate the area. Ideal for protecting power lines, data lines, and various cables that need to stay connected at all times. This 5-Channel cable protector is constructed of resilient plastic and rubber material to ensure lasting use and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8D1A1MAL2)
- LOWELL Key Switch Maintained (RPSW-KP)
- FASTCAP Electrial Trim Ring Single White (ETR-SINGLE WH)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- GLOBAL INDUSTRIAL 3-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow (670619)
- GLOBAL INDUSTRIAL 39L x 5W x 3/4H Molded Rubber Cable Protector, 2200 lbs Cap., Black (708184BK)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 6 ft. (LHCR-72)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-WT)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Gray (CC-SC-3-3-GY)
- GUARD DOG Cable Protector, Drop Over, 3 Channels (GD3-DO-Y)
- Global Industrial Cable Protectors