Shop All Entrance Mats
Global Industrial
4'W x 6'L Plush Entrance Mat, 3/8 Thick, Charcoal Black
Mfr # 800478BK
Zoro # G008620849
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Thickness 3/8
- Size Standard size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800478BK
- Zoro # G008620849
- UPC # 96801694470
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | Standard size |
Details
Color | Charcoal |
Thickness | 3/8 |
Description
Plush cut pile entrance mat features PET carpet made with 100% post-consumer recycled plastic, making them exceptionally fade resistant, stain resistant and eco friendly. Clean sleek look with outstanding durability. 3/8 thick 23 oz./sq. yd. 100% PET polyester fiber is bonded to a heavy duty SBR rubber base. Wipe dirt and grit off shoes and keep moisture from entering your facility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- HONEYWELL HOWARD LEIGHT Laser Trak(R) Disposable Foam Ear Plugs, Contoured-T Shape, 33 dB, Blue/Orange, 5 PK (LT-5-30)
- 3M E-A-R Ear Plugs, 100 PK (10080529400038)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- GLOBAL INDUSTRIAL 3'W x 5'L Plush Entrance Mat, 3/8 Thick, Charcoal Black (800376BK)
- CAROLINES TREASURES 24 x 36 in. Poodle Love Indoor or Outdoor Mat (CK5880JMAT)
- MILLENNIUM MAT CO Millennium Mat Company Mllegdfb020304 2 X 3 Ft. Eco Guard Diamond Indoor Wiper Floor Mat; Charcoal Black (EGDFB020304)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (109211729)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 3 x 5 feet - Brown Polypropylene Mat (03-193)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (107482436)
- WEATHERTECH Outdoor Mat 24' x 39", ODM1B (ODM1B)
- Global Industrial Entrance Mats