Shop All Forklift Accessories
Global Industrial
4inW x 60inL Forklift Fork Tine Extension
Mfr # 774102
Zoro # G608826863
product price: $332.99
/pr
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Assembled Yes
- Weight 85 (Pair)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 774102
- Zoro # G608826863
- UPC # 707022006934
- Country of Origin China
- Category Forklift Accessories
Details
Material | Steel |
Color | Yellow |
Assembled | Yes |
Weight | 85 (Pair) |
Description
Heavy duty steel construction with welded safety heel restraint. Fork extensions affect truck capacity. Refer to your lift truck manufacturer for a derated capacity. Durable powder coat Safety Yellow finish. 2 maximum fork thickness. Sold in pairs.Note:
- Extension width is 1-1/8 greater than fork widthOSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachmentsFork extensions may not exceed fork length by more than 50%
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2.5 Bushel (96CBC)
- DURASTAR Wheel; 5X2 Polyurethane|Polyolefin (Red|Black); 6203-Rs Precision Bear (520PPU63K-R)
- MARASTAR Never Flat Wheel, 10 in. Dia., 350 lb. (4DE48)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- GLOBAL INDUSTRIAL High-Profile Amber LED Permanent Mount Forklift Strobe Light - 12 to 110 Volts (988915)
- GLOBAL INDUSTRIAL 5inW x 72inL Forklift Fork Tine Extension (774114)
- GLOBAL INDUSTRIAL Vinyl Forklift Truck Seat with Seat Belt (988287)
- GLOBAL INDUSTRIAL Universal Forklift Safety Mirror, 8L (800499)
- GLOBAL INDUSTRIAL 5inW x 96inL Forklift Fork Tine Extension (241679)
- GLOBAL INDUSTRIAL LED Forklift Safety Spotlight, Blue (988717)
- GLOBAL INDUSTRIAL Side-Mount LED Forklift Red Zone Pedestrian Safety Warning Light (988954)
- Global Industrial Forklifts & Attachments