Shop All Clocks
Global Industrial
4ftft LED Digital Clock, 6in Power Cord with USB
Mfr # 282487
Zoro # G411863963
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14-15/16 in
- Height 5-7/8 in
- Color Black
- Depth 1-11/16 in
- Material ABS Plastic; Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 282487
- Zoro # G411863963
- UPC # 707022498456
- Country of Origin China
- Category Clocks
Dimensions
Width | 14-15/16 in |
Height | 5-7/8 in |
Depth | 1-11/16 in |
Details
Item | Wall Clock |
Color | Black |
Material | ABS Plastic; Acrylic |
Description
Large, red digital numbers. Displays time, date & temperature. Hangs on walls, partitions, or can be placed on desks. The Global Industrial LED Digital Clock with 6in USB Power Cord displays time, temperature, and the date in an easy-to-read extra-large and ultra-bright red font. This LED digital wall clock is ideal for long hallways and large open spaces such as offices, warehouses, production facilities, schools, hospitals and cafeterias. Extra-large 4in high characters and LED display is simple to read at far distances. Able to display time as either 12 Hour AM/PM or 24 Hour Military time format. Automatically resets in the event of a power outage. Plug into any standard wall outlet with its 110V AC 6ft cord. For indoor use only. Wall mount hardware & batteries not included. AM/PM indicator light. Sleek, low-profile design with non-glare lens and black frame. Internal battery backup keeps time up to 8 days. Measures environment temp automatically between: 10°C - 50°C or 50°F - 120°F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Projction Alarm Clock, Indoor Temp (616-146A)
- KASON Safeguard Latch Strike, -1/8 to 1/4" (10056005002)
- ALATERRE FURNITURE Castleton Mango Wood 31"W Shoe Cubbie Cabinet (AWTR1527)
- TRADEMARK FINE ART Tammy Kushnir 'The Drive' Canvas Art, 18x18 (ALI11250-C1818GG)
- GLOBAL INDUSTRIAL Digital Wall Clock, 6'L Cord (651307)
- GLOBAL INDUSTRIAL 14 Atomic Wall Clock, Stainless Steel (695324)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, White (695323)
- GLOBAL INDUSTRIAL 20 Wall Clock, Aluminum Frame (695321)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)
- GLOBAL INDUSTRIAL 6-1/3W Digital Alarm Clock, Indoor Temperature and Humidity Display (695464)
- LA CROSSE TECHNOLOGY La Crosse Technology Ltd 25655 Silver Table Alarm Clock (128876)
- Global Industrial Clocks