Shop All Picnic Tables
Global Industrial
4ft Rectangular Picnic Table w/ Backrests & Cushions, Expanded Metal, Black
Mfr # 277620BKS
Zoro # G511863771
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Expanded Metal
- Overall Width 62 in
- Color Black
- Height 29-1/2 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 277620BKS
- Zoro # G511863771
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 62 in |
Height | 29-1/2 in |
Details
Item | Table |
Tabletop Material | Expanded Metal |
Color | Black |
Assembled/Unassembled | Unassembled |
Description
Durable seat cushions retain their structural integrity for long-lasting use. Tabletop accepts an umbrella pole up to 1-1/2in diameter. Galvanized steel frame with a zinc-rich black powder coat finish offers a strong defense against the elements. Sit back, relax, or eat comfortably with the Global Industrial™ 4ft Picnic Table with Backrests and Seat Cushions. This commercial picnic table is ideal for high-traffic areas such as parks, campuses, school yards, and more. Each outdoor table is constructed of heavy-gauge metal mesh with beveled corners for added safety. The thermoplastic coating is designed to resist fading, mold, and vandalism; and will also help ensure maintenance-free durability. The tablefts protective coating presents a smooth, high-gloss surface that stays cool-to-the-touch, allowing users to sit comfortably on even the hottest days. An additional zinc-rich layer offers an extra superior coating to withstand corrosion in any environment. Mounting tabs allow anchoring to the ground to promote stability and prevent theft. 7-Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLLAK 12 Volt DC 20 Amp Toggle OnOff Single Pole Single Throw NonLighted 2 Screw Terminals (34-571)
- CHAMPION SPORTS ABS Sports Ball, Storage Cart, Casters (FPR1)
- SILKY SAWS Silky POCKETBOY 170 Fine Teeth (342-17)
- EQUINE HEALTHCARE INTERNATIONAL EQUI+Calm 30cc Syringe (3399)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Green (277590GN)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Red (277150KRD)
- GLOBAL INDUSTRIAL 46 Expanded Metal Square Picnic Table, Gray (277151GY)
- GLOBAL INDUSTRIAL In Ground Anchor Kit For Grass (695771)
- GLOBAL INDUSTRIAL 6' Rectangular Outdoor Expanded Metal Picnic Table With Backrests, Black (277630BK)
- GLOBAL INDUSTRIAL 8' Rectangular Expanded Metal Outdoor Table, Black (277570BK)
- ZORO SELECT Rubber End Cup, PK4 (PCT 06)
- Global Industrial Picnic Tables