Shop All Picnic Tables
Global Industrial
4ft Rectangular Picnic Table, Expanded Metal, Red
Mfr # 695485RD
Zoro # G411865325
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Expanded Metal
- Overall Width 62 in
- Color Red
- Height 29-1/2 in
- Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695485RD
- Zoro # G411865325
- UPC # 707022036030
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 62 in |
Height | 29-1/2 in |
Depth | 48 in |
Details
Item | Table |
Tabletop Material | Expanded Metal |
Color | Red |
Assembled/Unassembled | Unassembled |
Description
Commercial Outdoor Portable Metal Mesh Picnic Tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. Picnic Tables are made using heavy-gauge metal mesh with a durable thermoplastic coating on benches and table top. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are bevelled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top is 29-1/2inH. Benches measure 12inD x 16-1/2inH. Table top features an opening to accept an umbrella with a pole of up to 1-1/2in diameter. 7 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOL Folding Shovel with Pouch, Steel (TO45752)
- HOPPY Hopkins 42 in. Extendable Ice Scraper/Snow Brush, 42PK (13054)
- NYLGLO Illinois State Flag, 3x5 Ft (141460)
- KUSHLAN PRODUCTS Side Scraper Repl Assy, For 350 Mixer (RSS350)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Green (277150KGN)
- GLOBAL INDUSTRIAL 8' Rectangular Picnic Table, Surface Mount, Gray 96 Long (277153GY)
- GLOBAL INDUSTRIAL 96 Rectangular Perforated Metal Outdoor Picnic Table, Black (694555BK)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Blue (277151KBL)
- GLOBAL INDUSTRIAL 4' Rectangular Expanded Metal Outdoor Table, Black (277550BK)
- GLOBAL INDUSTRIAL 72 Rectangular Picnic Table, Surface Mount, Gray (277152GY)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Green (277151KGN)
- Global Industrial Patio Furniture