Shop All Picnic Tables
Global Industrial
4ft Rectangular Kids Picnic Table, Expanded Metal, Red
Mfr # 695485KRD
Zoro # G911865160
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695485KRD
- Zoro # G911865160
- Country of Origin China
- Category Picnic Tables
Description
Expanded metal seats and top. Thermoplastic finish. Black powder coated galvanized steel. Umbrella hole. Global Industrial™ Kids Outdoor Picnic Tables are ideal for schools, playgrounds, and other outdoor areas. Made using heavy-gauge metal mesh with a durable thermoplastic coating on benches and table top. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top features an umbrella hole to accept an umbrella with a pole of up to 1-1/2in diameter. Set screw included to hold umbrella pole in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBER 350CUIN Mesquite Chucks (17150)
- GE Combat Ant Bait Station 0.21 oz (45901)
- IK SPRAYERS M-12 Alk Adapter With Conical (81777601)
- GOOD LAND BEE SUPPLY Natural Cotton and Sheepskin Beekeeping Gloves & Scraper Pry Bar Beehive Tool (XX-Large) (GL-GLV-PRY-XXLG)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Black (262078BK)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Black (695965BK)
- GLOBAL INDUSTRIAL 4ft Rectangular Kids Picnic Table, Expanded Metal, Blue (695485KBL)
- GLOBAL INDUSTRIAL 96 Rectangular Perforated Metal Outdoor Picnic Table, Black (694555BK)
- GLOBAL INDUSTRIAL 6' Rectangular Expanded Metal Outdoor Table, Black (277560BK)
- GLOBAL INDUSTRIAL Replacement Hardware for Tan Plastic Picnic Table Top (RP3008)
- VESTIL Metal Round Picnic Table, 81-1/4", Brown (PT-MX-RT-46-BN)
- Global Industrial Picnic Tables