Shop All Outdoor Benches
Global Industrial
4ft Park Bench w/ Backrest, Black
Mfr # 240125BK
Zoro # G911835125
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Plastic
- Overall Height 28 in
- Width (In.) 23 in
- Color Black
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240125BK
- Zoro # G911835125
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 28 in |
Width (In.) | 23 in |
Length | 48 in |
Details
Item | Backed Bench |
Material | Recycled Plastic |
Color | Black |
Assembly | Unassembled |
Description
Supports up to 1,100 lbs. Wrought iron legs and black slats are UV and scratch-resistant. Pre-drilled slats for easy assembly. Therefts something special about the Global Industrial™ 4ft Park Bench with Backrest. Itfts made from recycled wood and plastic composite thatfts super tough. Itfts also UV, moisture, and scratch-resistant, making it a great seating solution thatfts meant to endure the outdoors areas from parks to enclosed gardens. Wrought iron legs support attractive black slats. Pre-drilled slats for easy assembly. Stainless steel hardware included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Briggs & Stratton 400700-422700 40A700 Engines (100-164)
- MAYNE Nantucket Window Box 5' - White (4832-W)
- MTD Wheel-Steering (931-0027A)
- AMES 48 in L Shovel Head Handle (2037300)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Black (695741BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Black (695742BK)
- GLOBAL INDUSTRIAL 8ft Outdoor Bench, Backless, Vertical Steel Slat, Black (262114BKKD)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 36inD x 1-1/2in Thick (318855N)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Green (695742GN)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, 330 lb x 0.1 lb, RS-232 Interface (412674)
- FLASH FURNITURE Plastc Bench, 10.25"Wx71"L, Folding, White (RB-1172FH-GG)
- Global Industrial Patio Furniture