Shop All Outdoor Benches
Global Industrial
4ft Outdoor Steel Flat Bench, Expanded Metal, In Ground Mount, Red
Mfr # 695741IRD
Zoro # G511835075
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695741IRD
- Zoro # G511835075
- Country of Origin China
- Category Outdoor Benches
Description
Heavy-gauge expanded metal mesh seat. Thermoplastic finish resists fading, mold and vandalism. Black powder coated galvanized steel frame. In-ground mounting adds stability and security. Global Industrial™ commercial outdoor in-ground steel benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. In-ground mounting keeps the bench securely in place. 7 Year Limited Warranty. Overall Dimensions: 48inL x 23inW x 36inH. Seat Dimensions: 48inL x 12inW x 18inH. Tubular Legs: 36inH approximately 18in installed under ground. Mounting Type: in-ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Bagger Latch Strap Fits AYP Fits Husqvarna Fits Craftsman 130758 160793 (SHN20-0146)
- JR PRODUCTS JR Products 12145 On/Off Switch with Bezel - Double Switch, Brown (12145)
- TEEJET Hose Shank Nozzle, 1/2", PK2 (PK-22251-311-500-NYB-2)
- RATX Ratx Bait Discs 1Lb 45Ct (620118)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench, Black (436977BK)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- GLOBAL INDUSTRIAL 72 Picnic Bench With Backrest, Gray (694557GY)
- GLOBAL INDUSTRIAL 6ft Park Bench w/ Backrest, Tan (240126TN)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 60inW x 30inD x 1-1/2in Thick (318850N)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- GARDENISED Gardenised Outdoor Black Steel Swing, Powder Coated Glider Bench, Loveseat Lawn Rocker Bench for Yard, Patio, Garden and Deck (QI003392)
- Global Industrial Outdoor Benches