Shop All Outdoor Benches
Global Industrial
4ft Outdoor Steel Flat Bench, Expanded Metal, In Ground Mount, Gray
Mfr # 695741IGY
Zoro # G811835102
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Expanded Metal
- Overall Height 36 in
- Color Gray
- Width (In.) 23 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695741IGY
- Zoro # G811835102
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 36 in |
Width (In.) | 23 in |
Length | 48 in |
Details
Item | Flat Bench |
Material | Expanded Metal |
Color | Gray |
Assembly | Unassembled |
Description
Heavy-gauge expanded metal mesh seat. Thermoplastic finish resists fading, mold and vandalism. Black powder coated galvanized steel frame. In-ground mounting adds stability and security. Global Industrial commercial outdoor in-ground steel benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. In-ground mounting keeps the bench securely in place. 7 Year Limited Warranty. Overall Dimensions: 48inL x 23inW x 36inH. Seat Dimensions: 48inL x 12inW x 18inH. Tubular Legs: 36inH approximately 18in installed under ground. Mounting Type: in-ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bellamy 23.75'' Round Tempered Glass Metal Table (TLH-070-1-GG)
- MILWAUKEE TOOL M18 FUEL™ String Trimmer Kit w/ QUIK-LOK™ Attachment Capacity (2825-21ST)
- LOGO BRANDS Baltimore Orioles Sweatshirt Blanket (504-74)
- PORTA-KING Guard Building, W 48-7/8, H 98 1/4, w/HVAC (7648SLHVAC)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Blue (262075BL)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Green (262076GN)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Black (694557BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Gray (262075GY)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- GARDENISED Gardenised Outdoor Steel 47 Park Bench for Yard, Patio, Garden and Deck, Black Weather Resistant Porch Bench, Park Seating (QI003334L)
- Global Industrial Patio Furniture