Shop All Outdoor Benches
Global Industrial
4ft Outdoor Steel Bench w/ Backrest, Perforated Metal, In Ground Mount, Black
Mfr # 695744IBK
Zoro # G411835144
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695744IBK
- Zoro # G411835144
- Country of Origin China
- Category Outdoor Benches
Description
Heavy-gauge perforated metal seat and back. Thermoplastic finish resists fading, mold and vandalism. Black powder coated galvanized steel frame. In-ground mounting adds stability and security. Global Industrial™ commercial outdoor in-ground steel benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge perforated metal with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. In-ground mounting keeps the bench securely in place. 7 Years Limited Warranty. Overall Dimensions: 48inL x 23inW x 51inH. Seat Dimensions: 48inL x 12inW x 18inH. Tubular Legs: 36inH approximately 18ininstalled under ground. Mounting Type: in-ground.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Switch Asm (953-08223)
- NATIONAL HARDWARE Professional Choice Silver Stainless Steel Thumb Door/Gate Latch (N348-508)
- SPECTRACIDE Spectracide 7006234 1.5 lbs One-Shot Fire Ant Killer (7006234)
- QUICK PRODUCTS Quick Products QP-JSS-7 RV Step Stabilizer - 7.75" - 13.5" (QP-JSS-7)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench with Backrest, Black (436978BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Green (695743GN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Perforated Metal, Green (695744GN)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- GLOBAL INDUSTRIAL Hexagon Outdoor Tree Bench, Expanded Metal, 73L x 63W x 18H, Black (277530BK)
- GARDENISED Patio Garden Park Yard 49 Outdoor Wooden Bench (QI003335L)
- Global Industrial Outdoor Benches