Shop All Outdoor Benches
Global Industrial
4ft Outdoor Steel Bench w/ Backrest, Expanded Metal, In Ground Mount, Black
Mfr # 695743IBK
Zoro # G011835032
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expanded Metal
- Overall Height 51 in
- Width (In.) 23 in
- Color Black
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695743IBK
- Zoro # G011835032
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 51 in |
Width (In.) | 23 in |
Length | 48 in |
Details
Item | Backed Bench |
Material | Expanded Metal |
Color | Black |
Assembly | Unassembled |
Description
Heavy-gauge perforated metal seat and back. Thermoplastic finish resists fading, mold and vandalism. Black powder coated galvanized steel frame. In-ground mounting adds stability and security. Global Industrial™ commercial outdoor in-ground steel benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge perforated metal with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. In-ground mounting keeps the bench securely in place. 7 Years Limited Warranty. Overall Dimensions: 48inL x 23inW x 51inH. Seat Dimensions: 48inL x 12inW x 18inH. Tubular Legs: 36inH approximately 18in installed under ground. Mounting Type: in-ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Lance, 1/4NPTx22MMM 18" Bent (1001.1009.00)
- KOHLER Kit High Altitude (18 755 09-S)
- STENS Gasket Set For Honda Gx160 06111-Zh8-405 480-375 (480-375)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-12X12)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Black (694557BK)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 36inD x 1-1/2in Thick (318855N)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Blue (262075BL)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Green (695743GN)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Green (262075GN)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench with Backrest, Black (436978BK)
- Global Industrial Patio Furniture