Shop All Outdoor Benches
Global Industrial
4ft Outdoor Bench with Back, Vertical Steel Slat, Black
Mfr # 694853BKKD
Zoro # G711835042
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Slat
- Overall Height 31 in
- Color Black
- Width (In.) 26 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 694853BKKD
- Zoro # G711835042
- UPC # 707022495646
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 31 in |
Width (In.) | 26 in |
Length | 48 in |
Details
Item | Backed Bench |
Material | Steel Slat |
Color | Black |
Assembly | Unassembled |
Description
Pre-drilled mounting holes for surface mounting. Perfect for outdoor grounds and parks. Slatted design helps prevent moisture buildup or standing water. The Global Industrial™ 4ft Outdoor Bench with Back is a heavy-duty commercial bench that is ideal for schools, summer camps, or any outdoor environment requiring seating. Finished in outdoor powder coating, this 5/16in thick, heavy-duty steel durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC26)
- MUTUAL INDUSTRIES 40 ft x 60 ft 5 Mil Tarp, Blue, UV Resistant, Mildew Resistant (14963-25-4060)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 82 Drive Links (18HX082E)
- ARS 8" Hand Pruner Leather Pouch with Clip (ACC-SHKS4C)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 20in Deep ADA Locker Bench Top, Black, Pair, 2PK (269863BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Green (695742GN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Gray (695742GY)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Blue (262075BL)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 24in Deep ADA Locker Bench Top, Black, Pair, 2PK (269864BK)
- GLOBAL INDUSTRIAL Hexagon Outdoor Tree Bench, Expanded Metal, 73L x 63W x 18H, Black (277530BK)
- GLOBAL INDUSTRIAL Workbench Top, ESD Square Edge, 72inW x 36inD x 1-1/4in Thick (284CP8)
- Global Industrial Patio Furniture