Shop All Bulk Containers
Global Industrial
48x40x42-1/2 Folding Wire Container, 4000 Lb Capacity
Mfr # 239343
Zoro # G608639265
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$564.99
Free 30-Day Returns
Key Features
- Color Gray
- Material Wire Mesh
- Length 48 in
- Width 40 in
- Height 42-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 239343
- Zoro # G608639265
- UPC # 707022014090
- Country of Origin China
- Category Bulk Containers
Dimensions
Length | 48 in |
Width | 40 in |
Height | 42-1/2 in |
Details
Item | Collapsible Wire |
Color | Gray |
Material | Wire Mesh |
Description
Sets up in seconds. This one piece heavy-duty container features wire mesh arc-welded to a channel formed steel base. Sides and corners are heavily reinforced. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access when stacked. Durable powder coat finish resists rust and corrosion. Open mesh construction provides excellent visibility, easy inventory control and eliminates dust and dirt build up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Red (30283RED)
- PACON Clear, 2 PK (P0027660)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 17 7/8 in L, Blue (QSB203BL)
- PRIME-LINE Corner Bracket, 3 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP11348-4)
- GLOBAL INDUSTRIAL 48x40x36-1/2 Folding Wire Container, 5000 Lb Capacity (239345)
- GLOBAL INDUSTRIAL Blue General purpose, Polypropylene (603087)
- GLOBAL INDUSTRIAL Vented Wall Bulk Container 39-1/4L x 31-1/2W x 29H with One Drop Gate (603087D)
- GLOBAL INDUSTRIAL Folding Wire Container, 2000 Lb Capacity, 48x40x36-1/2 (239342)
- GLOBAL INDUSTRIAL 48x40x42-1/2 Folding Wire Container, 5000 Lb Capacity (239346)
- GLOBAL INDUSTRIAL Folding Wire Container 32x20x21 1000 Lb. Capacity (198642)
- ORBIS Black Collapsible Bulk Container, Plastic, 42.6 cu ft Volume Capacity (HDR6548-34 BLACK)
- Global Industrial Bulk Containers