Shop All Bulk Containers
Global Industrial
48x40x36-1/2 Folding Wire Container, 5000 Lb Capacity
Mfr # 239345
Zoro # G108639260
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$509.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 239345
- Zoro # G108639260
- UPC # 707022014113
- Country of Origin China
- Category Bulk Containers
Description
Sets up in seconds. This one piece heavy-duty container features wire mesh arc-welded to a channel formed steel base. Sides and corners are heavily reinforced. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access when stacked. Durable powder coat finish resists rust and corrosion. Open mesh construction provides excellent visibility, easy inventory control and eliminates dust and dirt build up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL High Density Polyethylene (HDPE) Pallet, 39 in L, 46.875 in W, 5.5 H (PLPS-4840-9L)
- PAKE HANDLING TOOLS Tilting Workstand, 150 lb. Cap, 22" x 21", 28" to 38" Height (PAKWS01)
- JOHN STERLING Closet Pole, Length 48 In. (0018-4)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (56-LD-244-5S-RAL7024)
- GLOBAL INDUSTRIAL Folding Wire Container, 3000 Lb. Capacity, 40L x 32W x 34-1/2H (493396)
- GLOBAL INDUSTRIAL Stakable Bulk Container w/ Collapsible Solid Wall, 39-1/4L x 31-1/2W x 29H (239452)
- GLOBAL INDUSTRIAL 48x40x42-1/2 Folding Wire Container, 5000 Lb Capacity (239346)
- GLOBAL INDUSTRIAL Blue General purpose, Polypropylene (603087)
- GLOBAL INDUSTRIAL Folding Wire Container, 2000 Lb Capacity, 48x40x36-1/2 (239342)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 5000 Lb Capacity (239344)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 14 cu ft Volume Capacity (4LMC7)
- Global Industrial Bulk Containers