Shop All Workbenches
Global Industrial
48x30 Mobile Adjustable Height C-Channel Leg Workbench, Stainless Steel
Mfr # 239124A
Zoro # G611835463
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Gray
- Depth 30 in
- Height 36 to 43 in
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239124A
- Zoro # G611835463
- Country of Origin Multiple
- Category Workbenches
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 36 to 43 in |
Details
Item | Light Duty Workbench |
Color | Gray |
Workbench/Table Assembly | Unassembled |
Material | Steel |
Description
Easily transport your workbench where you need it. 1-1/2in thick x 16 gauge Type 304 stainless steel top with standard square edge. Height adjustable work benches maintain a proper work height. 13-gauge C-Channel Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets not included. Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5in casters 2 rigid, 2 swivel with brakes..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Track Shelf Hang 40In Galv (0111-40)
- ZORO SELECT Tool Holder (6YE25)
- ZORO SELECT Drum Cover, 55gal, Open (904-9001)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Yellow (30270YELLO)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Birch Square Edge, Black (318912BK)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Tan (318902TN)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 7 Drawers, Phenolic Resin Safety Edge, Blue (711167)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 34D, Gray (606764)
- GLOBAL INDUSTRIAL 48x30 Production Workbench, Stainless Steel Square Edge Complete Bench Blue (319303BL)
- GLOBAL INDUSTRIAL Lab Workbench w/ Phenolic Resin Top & Power Apron, 72inW x 30inD, Tan (237385LLBTN)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 6600 lb., Straight (KW3060+LP)
- Global Industrial Workbenches