Shop All Mobile Workbenches & Workstations
Global Industrial
48x30 Mobile Adjustable Height C-Channel Leg Workbench, ESD Square Edge
Mfr # 237344A
Zoro # G211835665
Free Shipping & Returns
$507.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 237344A
- Zoro # G211835665
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
Global Industrial™ 48inW x 30inD Mobile Adjustable Height C-Channel Leg Workbench - ESD Square Edge. Easily transport your workbench where you need it. 1-1/4in thick static dissipative ESD top with standard square edge. Height adjustable work benches maintain a proper work height. 13-gauge C-Channel Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets not included. Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5in casters 2 rigid, 2 swivel with brakes..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Steel Bracket 20 in L 600 lb (208 TI 500)
- BASCO Lid for EZ-E659 Container (EZ-E6DH)
- DURHAM MFG Compartment Drawer with 12 to 18 compartments, Steel (099-95-D928)
- ZORO SELECT Stacking Basket 9"H x 48"W, Steel (45VY20)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- CRESCENT JOBOX Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters (678990)
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- Global Industrial Mobile Workbenches & Workstations