Shop All Mobile Workbenches & Workstations
Global Industrial
48x30 Mobile Adjustable Height C-Channel Leg Workbench, ESD Safety Edge
Mfr # 237346A
Zoro # G911835705
Free Shipping & Returns
$512.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 237346A
- Zoro # G911835705
- UPC # 707022028769
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
Global Industrial™ 48inW x 30inD Mobile Adjustable Height C-Channel Leg Workbench - ESD Safety Edge. Easily transport your workbench where you need it. 1-1/4in thick static dissipative ESD top with safety radius edge. Height adjustable work benches maintain a proper work height. 13-gauge C-Channel Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets not included. Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5in casters 2 rigid, 2 swivel with brakes..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RLM DISTRIBUTION Double Hang Closet Rod (HO13526)
- AKRO-MILS 12 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 11 7/8 in L, Black (30716BLACK)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67531P)
- KRUEGER Therma Level Gauge, Tank 30" D, 1.5" NPT (H-1.5-30)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- Global Industrial Mobile Workbenches & Workstations