Shop All Room Dividers
Global Industrial
48W x 72H Mobile Clear Room Divider
Mfr # 695859
Zoro # G608612992
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 72 in
- Overall Depth 18
- Carrel Material Vinyl
- Carrel Color Clear
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695859
- Zoro # G608612992
- UPC # 707022461917
- Country of Origin United States
- Category Room Dividers
Dimensions
Height (In.) | 72 in |
Overall Depth | 18 |
Overall Width | 48 in |
Details
Item | Clear Room Divider |
Carrel Material | Vinyl |
Carrel Color | Clear |
Assembly | Required |
Description
Made to transform a multitude of gathering spaces into a safer, more compliant areas without inhibiting communication or traffic. Ideal for restaurants, cafes, and other dining spaces. Swivel casters grant swift mobility across an even level surface making it easily adaptable to any layout changes in your facility. This clear plastic vinyl divider is encased in a steel frame which provides equal strength and durability. 2 crossbars are made from Halo Rail extrusion. Each crossbar attaches to upright with screws and threaded connectors. Base includes 2 locking ball bearing casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- HOLLAND BAR STOOL CO 32 x 48 Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS3248Rustic)
- KASON Cam-Rise Spring Assisted Hinge, 1-7/8" (11248000027)
- GLOBAL INDUSTRIAL 60-1/4W x 60H Office Partition Panel, Gray (238639GY)
- GLOBAL INDUSTRIAL 24-1/4W x 42H Office Partition Panel, Blue (277660BL)
- GLOBAL INDUSTRIAL 36W Hanging Shelf, Black, For 1-3/4 Partition/Cubicle Panels (240259)
- GLOBAL INDUSTRIAL Office Partitions Straight Connector Kit (238644)
- GLOBAL INDUSTRIAL Steel End Base Cap for Interion Office Partition Panels (249065)
- GLOBAL INDUSTRIAL 8inH T-Leg Bracket for Office Partition Panels, Black (238CP89)
- HON Versé Office Panel, 48w x 60h, Gray (HBV-P6048.2310GRE.Q)
- Global Industrial Room Dividers