Shop All Wire Shelf Units
Global Industrial
48W x 24D x 66H Chrome Security Shelving Unit
Mfr # B2256795
Zoro # G908596473
product price: $640.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$640.99
Free 30-Day Returns
Key Features
- Shelving Style Wire Mesh Cage
- Width 48 in
- Depth 24 in
- Height 66 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2256795
- Zoro # G908596473
- UPC # 710552517221
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 66 in |
Details
Item | Security Unit |
Shelving Style | Wire Mesh Cage |
Material | Steel |
Color | Silver |
Description
. A safer and more secure way to store valuable equipment and inventory. Open 2 square grid mesh ensures high visibility, while lockable double door opens a full 270° keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Centered M8 X 1.25 Economy T-Nut, 30 S (30-3796)
- ECONOCO Add-On Bracket 8" L, Chrome, 25PK (CR8)
- AMGOOD 12in X 30in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1230-SG)
- 80/20 Inside Corner Connector 90 Deg 40 S (40-3368)
- GLOBAL INDUSTRIAL Cantilever Rack Adjustable Width Uprights & Frame, Corrosion Resistant (235CP1)
- GLOBAL INDUSTRIAL Nexel 3 Tier Wire Shelving Starter Unit, Poly-Green, 48W x 12D x 34H (B3050202)
- GLOBAL INDUSTRIAL Chrome Corner Shelf - 18 (ST18C)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48W x 24D x 54H (24485B)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE1)
- ZORO SELECT Wire Shelf 48"x18", Chrome (5GRV4)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 63"H, 4 Shelves, Silver (2KNX6)
- Global Industrial Wire Shelving