Shop All Wire Shelf Accessories
Global Industrial
48W x 24D Poly-Z-Brite Three-Sided Wire Frame
Mfr # WF2448Z
Zoro # G308658375
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # WF2448Z
- Zoro # G308658375
- UPC # 707022352253
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 24 |
Overall Width | 48 in |
Details
Item | Wire Frame |
Color | Silver |
Description
. Constructed of 1 square steel tubing, this three-sided frame provides extra strength and stability for shelving units. Poly-Z-Brite features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 20 1/2 in L, Blue (SSB483BL)
- 80/20 Roller Wheel 39 Slot8 Nylon Blk (12017)
- ZORO SELECT Pail, Screw Top, Round, 10.7 gal, HDPE, White (51501)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x42in, LdCap 800lb (3042BK)
- GLOBAL INDUSTRIAL 48W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1848Z)
- GLOBAL INDUSTRIAL Nexelite 15W x 18D Replacement Plastic Mat, End Mat (PME1815)
- GLOBAL INDUSTRIAL Nexelite Shelf Ledge 18L x 4H (PML18Z)
- GLOBAL INDUSTRIAL Post Clamp 1-3/8W Space (ACX)
- GLOBAL INDUSTRIAL Wall Mount Post Kit Center Support Bracket (797159)
- GLOBAL INDUSTRIAL Chrome Ledge 42L X 4H for Wire Shelves (AL442C)
- VESTIL Galvanized Welded Wire Pallet 40 x 48" (WMP-4048)
- Global Industrial Wire Shelving