Shop All Furniture Accessories
Global Industrial
48W Hanging Shelf, Black
Mfr # 240260
Zoro # G508649074
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 48 in
- Depth (In.) 14
- Height (In.) 14-1/2 in
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240260
- Zoro # G508649074
- UPC # 707022018760
- Country of Origin China
- Category Furniture Accessories
Dimensions
Width (In.) | 48 in |
Depth (In.) | 14 |
Height (In.) | 14-1/2 in |
Details
Assembly | Required |
Description
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Partition Connectors and Accessories are made of steel for long lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Mission 60" Bookcase, Cherry (AMIA0860)
- LEWIS HYMAN 48x72 WD Roll Up Blind (3321246)
- DREAMSEAT Stealth Recliner with Boston Bruins Logo (XZ52082CDSMHTBLK-PSNHL40020)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- GLOBAL INDUSTRIAL Table Top Connector Bracket, Metal, Black (277500)
- CORDAWAY Desk Grommet 2", ADJ Cord Cover, Ca, PK6 (201CS)
- DIVERSIFIED SPACES Base Molding, Rubber, 12" x 4" (100283)
- YG-1 TOOL CO Carbide Drill w/o Coolant, 27/64 dia. (DH423027F)
- ALERA Reversible Return Bridge, 47.2x23", Es (VA354824ES)
- HON Mod External Stiffener for 60" Worksurfaces, Reinforced Steel, Graphite (HONPLXS60B)
- DIVERSIFIED SPACES Rod Set, Uprights/Crossbar (100604)
- Global Industrial Furniture Accessories