Shop All Outdoor Benches
Global Industrial
48L Plastic Park Bench With Backrest, Gray
Mfr # 240125GY
Zoro # G008647778
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Plastic
- Overall Height 28 in
- Color Gray
- Width (In.) 23 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240125GY
- Zoro # G008647778
- UPC # 707022464154
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 28 in |
Width (In.) | 23 in |
Length | 48 in |
Details
Item | Backed Bench |
Material | Recycled Plastic |
Color | Gray |
Assembly | Required |
Description
These benches have a hidden benefit; they are made from recycled wood and plastic composite that's super tough and UV, moisture and scratch resistant. They are able to endure the outdoors for years with virtually no maintenance. This indoor/outdoor bench is ideal for parks and gardens. Black powder coat wrought iron legs support attractive gray slats. Feet include pre-drilled anchor hole openings with a 0.457 diameter. Stainless steel hardware included. Pre-drilled slats for easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Power Chew Dental Dino Reg (NDD003P)
- BRIGGS & STRATTON Oil Seal (841596)
- CAMCO FasTen Leveling Blocks XL w/T-Handle - 2x2 - Grey, PK 10 (44527)
- DROLL YANKEES FINCH TUBE FEEDER (PC-FP15Y)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Red (262076RD)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Black (695741BK)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 30inD x 1-1/2in Thick (318851N)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Green (277154GN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Gray (695741GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Perforated Metal, Blue (695744BL)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Green (695742GN)
- Global Industrial Outdoor Benches