Shop All Outdoor Benches
Global Industrial
48L Outdoor Steel Slat Park Bench without Back, Black
Mfr # 262112BK
Zoro # G908611480
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 24-1/4 in
- Color Black
- Width (In.) 24 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 262112BK
- Zoro # G908611480
- UPC # 707022407045
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 24-1/4 in |
Width (In.) | 24 in |
Length | 48 in |
Details
Item | Flat Bench |
Material | Steel |
Color | Black |
Assembly | Not required |
Description
Ideal for train stations, park facilities, shopping areas, courtyards, airports or any other high traffic area. UV stabilized and finished in corrosion and rust resistant powder coating, this durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface. Fully welded model ships fully assembled. Seat dimensions: 46L x 22D with 1-1/2 wide slats.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits New Holland Wiper Seal Part D95144 (HYB10-0009_1)
- BRIGGS & STRATTON Ball Joint - 0.375-24 RH (1669567SM)
- LOGO BRANDS LA Rams Big Boy Chair (629-11)
- COATES HEATER 5.5 KW Pool Heater Element (CO35647)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Blue (262075BL)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Gray (695741GY)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Black (262075BK)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 96inW x 36inD x 1-1/2in Thick (318856N)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Red (262077RD)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 60inW x 30inD x 1-1/2in Thick (318850N)
- Global Industrial Patio Furniture