Shop All Outdoor Benches
Global Industrial
48L Outdoor Steel Flat Bench, Perforated Metal, Black
Mfr # 695742BK
Zoro # G708611444
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695742BK
- Zoro # G708611444
- UPC # 707022438285
- Country of Origin China
- Category Outdoor Benches
Description
Ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. 48L x 14-1/2W x 18H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Phoenix Faucets PF211304 Dual Handle 4" Bar Deck Faucet - 8" Hi-Rise Tubular Spout, Acrylic (PF211304)
- GARDENISED Decorative Butterfly Design Plastic Fence Garden Edging Landscape Border Path Panel, Pack of 6 (QI004110.6)
- LOGO BRANDS San Francisco 49ers 9x9 Side Panel (627-48)
- GENERAL HYDROPONICS Rapid Start 275Ml (HGC726855)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- GLOBAL INDUSTRIAL Trapezoid Legs for Plastic Locker Room Bench, Stainless Steel, Each (B490841)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Tube Pedestal Legs, 36inW x 12inD x 17inH (695975S)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL 72L Outdoor Steel Slat Park Bench without Back, Gray (262113GY)
- GLOBAL INDUSTRIAL 6'L Flat Outdoor Bench, Expanded Metal, Gray (277156GY)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- Global Industrial Patio Furniture