Shop All Outdoor Benches
Global Industrial
48L Outdoor Steel Bench with Backrest, Perforated Metal, Red
Mfr # 695744RD
Zoro # G708611451
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Perforated Metal
- Overall Height 33 in
- Width (In.) 24 in
- Color Red
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695744RD
- Zoro # G708611451
- UPC # 707022438421
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 33 in |
Width (In.) | 24 in |
Length | 48 in |
Details
Item | Backed Bench |
Material | Perforated Metal |
Color | Red |
Assembly | Required |
Description
Ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. 48L x 24W x 33H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO PowerJet F700 140 mph 725 CFM Electric Handheld Leaf Blower (51624)
- PLANO One Tray Green Tackle Box (100103)
- EASY HEAT Easy Heat 80ft. Roof-Gutter Kit ADKS-400 (33521)
- FROG FURNISHINGS Brown 4' Comfort Park Avenue Bench (PB 4BROCPAE)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, 330 lb x 0.1 lb, RS-232 Interface (412674)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Green (695743GN)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Slat Park Bench without Back, Black (262112BK)
- GLOBAL INDUSTRIAL 72L Expanded Metal Mesh Bench w/Back Rest, Gray (277154GY)
- GLOBAL INDUSTRIAL Hexagon Outdoor Tree Bench, Expanded Metal, 73L x 63W x 18H, Black (277530BK)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 20in Deep ADA Locker Bench Top, Black, Pair, 2PK (269863BK)
- Global Industrial Patio Furniture