Shop All Outdoor Benches
Global Industrial
48L Outdoor Steel Bench with Backrest, Perforated Metal, Blue
Mfr # 695744BL
Zoro # G508611446
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Key Features
- Material Perforated Metal
- Overall Height 33 in
- Color Blue
- Width (In.) 24 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695744BL
- Zoro # G508611446
- UPC # 707022438391
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 33 in |
Width (In.) | 24 in |
Length | 48 in |
Details
Item | Backed Bench |
Material | Perforated Metal |
Color | Blue |
Assembly | Required |
Description
Ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. 48L x 24W x 33H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE STEP Enviro-Blend 6300 Magnesium Chloride Pet Friendly Granule Ice Melt 11 lb (809248)
- KOHLER Tube (12 123 07-S)
- TIGER LIGHTS 12V LED Tractor & Combine Light For John Deere 4710 Flood Off-Road Light; (TL5680)
- STENS Carburetor For Husqvarna 340 345 346 350 351 And 353 616-400 (616-400)
- GLOBAL INDUSTRIAL Hexagon Outdoor Tree Bench, Expanded Metal, 73L x 63W x 18H, Black (277530BK)
- GLOBAL INDUSTRIAL Workbench Top, ESD Square Edge, 72inW x 36inD x 1-1/4in Thick (284CP8)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Blue (695742BL)
- GLOBAL INDUSTRIAL 96L Expanded Metal Mesh Bench w/Back Rest, Gray (277155GY)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Blue (262075BL)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- CLEAN CHOICE 4 ft. Cushioned Hardwood Swing (CL3242082)
- Global Industrial Patio Furniture