Shop All Outdoor Benches
Global Industrial
48L Outdoor Steel Bench with Backrest, Expanded Metal, Red
Mfr # 695743RD
Zoro # G908610551
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expanded Metal
- Overall Height 33 in
- Width (In.) 24 in
- Color Red
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695743RD
- Zoro # G908610551
- UPC # 707022438377
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 33 in |
Width (In.) | 24 in |
Length | 48 in |
Details
Item | Backed Bench |
Material | Expanded Metal |
Color | Red |
Assembly | Required |
Description
Ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. 48L x 24W x 33H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT SHADE, FRONT PANEL AWNING - BLACK 8X15 (3797820815)
- STEELMAN Farm Metal Driveway Gate with Diagonal Tubes, 20ft (SM-0032)
- BRIGGS & STRATTON Extension Spring, 4" (1656936SM)
- SURTEK Punishment Dog Chain 35mm X 55cm (150844)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- GLOBAL INDUSTRIAL 72L Plastic Park Bench With Backrest, Gray (240126GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Slat Park Bench without Back, Black (262112BK)
- GLOBAL INDUSTRIAL Workbench Top, ESD Square Edge, 72inW x 36inD x 1-1/4in Thick (284CP8)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 20in Deep ADA Locker Bench Top, Black, Pair, 2PK (269863BK)
- ZORO SELECT Outdoor Bench, 96-1/2 in. L, 33-1/4 in. H (4HUU1)
- Global Industrial Patio Furniture