Shop All Outdoor Benches
Global Industrial
48L Outdoor Steel Bench with Backrest, Expanded Metal, Green
Mfr # 695743GN
Zoro # G708611482
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expanded Metal
- Overall Height 33 in
- Width (In.) 24 in
- Color Green
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695743GN
- Zoro # G708611482
- UPC # 707022438346
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 33 in |
Width (In.) | 24 in |
Length | 48 in |
Details
Item | Backed Bench |
Material | Expanded Metal |
Color | Green |
Assembly | Required |
Description
Ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. 48L x 24W x 33H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISIANA GRILLS MESQUITE BBQ PELLET 40LB (55408)
- LEISURE SPORTS Leisure Sports 2-Person Dome Tent, Ultralight for Camping, Dual Doors and Rain Fly, Red (485219WBX)
- ILC Replacement For Gopro Spbl1B Battery (SPBL1B)
- PERKY-PET HUMMBIRD FEEDER 18OZ (201)
- GLOBAL INDUSTRIAL 4ft Park Bench w/ Backrest, Tan (240125TN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Green (695742GN)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Black (277154BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Black (695741BK)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Blue (262075BL)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Blue (695742BL)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- Global Industrial Outdoor Benches