Shop All Workbench Accessories
Global Industrial
48inH Upright Kit, , 200 lbs. Capacity, Steel, Blue
Mfr # 606940
Zoro # G909146479
product price: $57.55
/pr
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 606940
- Zoro # G909146479
- UPC # 707022080699
- Country of Origin China
- Category Workbench Accessories
Dimensions
Height | 48 in |
Details
Material | Steel |
Color | Blue |
Description
Upright kit suspends the Cantilever Shelves, Light Kit and Bin Rail all sold separately. Kit includes 1 pair of uprights.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 48"D, 96"H W/ Bolt On Angle Brckts (RS1N004808)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 1/2 X 68)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T612)
- GLOBAL INDUSTRIAL Steel Lower Shelf, 60W x 14D, Black (254728BK)
- GLOBAL INDUSTRIAL Riser - 48W x 10-1/2D x 12H-Gray (254740)
- GLOBAL INDUSTRIAL Stringer - 48 Black (319007)
- GLOBAL INDUSTRIAL Lower Shelf For Bench - 72W x 15D - Blue (606951)
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 12H (606958GY)
- GLOBAL INDUSTRIAL 10-3/4W x 18D x 4-1/4H Workbench Steel Drawer, Blue (606797BL)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- Global Industrial Workbench Components